Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 50A, 1 Pole
Mfr # 206-254
Zoro # G4659156
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 1
- Circuit Breaker Type Magnetic
- Trip Type Trip Free
- Frame Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 206-254
- Zoro # G4659156
- UPC # 602290204962
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | C |
Details
Item | Circuit Breaker |
Amps | 50A |
Number of Poles | 1 |
Circuit Breaker Type | Magnetic |
Trip Type | Trip Free |
Description
C Frame Magnetic Circuit Breakers. 50 Amp, Single Pole, Standard Circuit Breakers for Paneltronics electrical distribution panels , Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breakers , UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada , CE compliant Circuit Breakers are VDE Approved for use in Europe , Trip free (ABYC E-11.12.1.7.2.2.) , Manual reset (ABYC E-11.12.1.7.2.4.).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (124-910)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- BATTERY DOCTOR Split Loom-3/8 in Black, Split Loom (27033)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- GE Molded Case Circuit Breaker, TEY Series 40A, 1 Pole, 277/480V AC (TEY140)
- Paneltronics Circuit Breakers