Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 40A, 1 Pole, Not Rated
Mfr # 206-057S
Zoro # G4676543
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 206-057S
- Zoro # G4676543
- UPC # 602290201466
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
Panel Seal / Waterproof "A" Frame Magnetic Circuit Breakers , Branch AC or DC circuit breaker for Paneltronics electrical distribution panels , Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breakers , UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada , Trip free (ABYC E-11.10.1.5.4 and E-11.10.2.1.1) , Manual reset (ABYC E-11.10.1.5.6 and E-11.10.2.1.1) , Specifications , Handle Color: Metal with Silicon rubber seal , Maximum Amperage: 50 Amps , Maximum Voltage/AIC: 32 VDC/ 2,500 Amps with no Back-up Fuse (ABYC E-11.10.1.5.5) , Rated Switch Cycles: Rated Switch Cycles 10,000 actuations at rated current and voltage , Electrical Hardware: Screw 10-32 x 3/8" pan combo head (P/N 197-188) , Mounting Hardware: Hex nut 1/2-32 (supplied with circuit breaker) Lockwasher 1/2" internal tooth (supplied with circuit breaker) , Optional Boot: Black silicone rubber (P/N 048-015).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC (ECB24030G3)
- Paneltronics Circuit Breakers