Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 30A, 3 Pole
Mfr # 206-087
Zoro # G4673935
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 3
- Trip Type Reverse Polarity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 206-087
- Zoro # G4673935
- UPC # 602290204009
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Number of Poles | 3 |
Trip Type | Reverse Polarity |
Description
Shore Main Circuit Breakers and Reverse Polarity Trip Coil , Amperage: 30 amps, Poles: Triple Pole , Shore main AC circuit breaker for Paneltronics electrical distribution panels. 120VAC 60Hz (simultaneously breaks both hot and neutral legs) , 220VAC 50Hz (simultaneously breaks both live and neutral legs) , Reverse Polarity Protector 65VAC trip coil (Surge arrestor P/N 281-001 required) (ABYC E-11.6.3.3.1), Smart Breaker: Trips automatically upon sensing reverse polarity. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-072S)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-052S)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- Paneltronics Circuit Breakers