Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 30A, 1 Pole, Not Rated
Mfr # 206-056S
Zoro # G4682895
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 206-056S
- Zoro # G4682895
- UPC # 602290201459
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
Panel Seal / Waterproof "A" Frame Magnetic Circuit Breakers , Branch AC or DC circuit breaker for Paneltronics electrical distribution panels , Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breakers , UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada , Trip free (ABYC E-11.10.1.5.4 and E-11.10.2.1.1) , Manual reset (ABYC E-11.10.1.5.6 and E-11.10.2.1.1) , Specifications , Handle Color Metal with Silicon rubber seal , Maximum Amperage 50 Amps , Maximum Voltage /AIC 32 VDC/ 2,500 Amps with no Back-up Fuse (ABYC E-11.10.1.5.5) , Rated Switch Cycles Rated Switch Cycles 10,000 actuations at rated current and voltage , Electrical Hardware Screw 10-32 x 3/8" pan combo head (P/N 197-188) , Mounting Hardware Hex nut 1/2-32 (supplied with circuit breaker), Lockwasher 1/2" internal tooth (supplied with circuit breaker) , Optional Boot Black silicone rubber (P/N 048-015).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Green (HS363-S100-GREEN)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- Paneltronics Circuit Breakers