Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 20A, 1 Pole
Mfr # PA81749
Zoro # G209916116
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # PA81749
- Zoro # G209916116
- UPC # 758218821084
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
Trip Type | Magnetic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115HID)
- Paneltronics Circuit Breakers