Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 20A, 1 Pole, Not Rated
Mfr # 206-054S
Zoro # G4667224
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paneltronics
- MFR # 206-054S
- Zoro # G4667224
- UPC # 602290201435
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
Panel Seal/Waterproof "A" Frame Magnetic Circuit Breakers , Branch AC or DC circuit breaker for Paneltronics electrical distribution panels, Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breakers, UL Recognized (UL 1077) for use in the USA and CSA Certified for use in Canada, Trip free (ABYC E-11.10.1.5.4 and E-11.10.2.1.1), Manual reset (ABYC E-11.10.1.5.6. and E-11.10.2.1.1) , Speficiations: , Handle Color: Metal with Silicon rubber seal, Maximum Amperage: 50 Amps, Maximum Voltage/AIC: 32 VDC/2500 Amps with no Back-up fuse (ABYC E-11.10.1.5.5), Rated Switch Cycles: Rated Switch Cycles 10,000 actuations at rated current and voltage, Electrical Hardware: Screw 10-32 x 3/8" pan combo head (P/N 197-188), Mounting Hardware: Hex nut 1/2-32 (supplied with circuit breaker), Lockwasher 1/2" internal tooth (supplied with circuit breaker), Optional Boot: Black silicone rubber (P/N 048-015).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- Paneltronics Circuit Breakers