Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 15A, 1 Pole, Not Rated
Mfr # 001-158
Zoro # G4657582
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Push to Reset
- Max. AIR Rating 2kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 001-158
- Zoro # G4657582
- UPC # 602290205723
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Push to Reset |
Max. AIR Rating | 2kA |
Trip Type | Trip Free |
Terminal Connection | 1/4 in Quick Connect Male |
DC Voltage Rating | 28V DC |
Description
Single Pole - CE Compliant Thermal Push to Reset Circuit Breakers. 15 Amp, Single Pole, Branch circuit breaker for Paneltronics electrical distribution panels 12 or 24VDC breaks positive line, Meets all American Boat and Yacht Council (ABYC) Standards for non-ignition protected circuit breakers 1100 CCA Maximum, UL Recognized (UL 1077) for use in the U.S.A,CSA Certified for use in Canada, VDE Approved, and CE, Compliant for use in Europe Trip free (ABYC E-11.12.1.7.2.2. ) , Manual reset (ABYC E-11.12.1.7.2.4.) .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSCWW)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- Paneltronics Circuit Breakers