Shop All Light Fixture Parts
Panels
Pendant Mounting Kit Canopy for LED Back-Lit Panels, White, NPDBL-PKW
Mfr # NPDBL-PKW
Zoro # G011745560
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panels
- MFR # NPDBL-PKW
- Zoro # G011745560
- UPC # 732180020553
- Country of Origin China
- Category Light Fixture Parts
Description
Allows LED panel to be suspended as a pendant. White finished canopy has grip lock fasteners to allow for field adjustment from 12" to 96". Canopy includes 8' power cord that can be shortened in the field. Pendant kit may be used with surface mounting frames.
Canopy Dimension:
Width: 6"
Length: 6"
Height: 0.75"
Cord & Cable:
8'-6"
Compatible Panels:
LED Edge-Lit (NPD-E)
LED Backlit (NPDBL-E)
Finish:
White
Canopy Dimension:
Width: 6"
Length: 6"
Height: 0.75"
Cord & Cable:
8'-6"
Compatible Panels:
LED Edge-Lit (NPD-E)
LED Backlit (NPDBL-E)
Finish:
White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua Vp600 replacement light bulb lamp (VP600 VIQUA)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- CAL LIGHTING Round Hard Back Twig Shade (SH-8018)
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- SIRIUS A Klippy Klips Rope Outdoor Lights Clips (SI654070)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- SATCO Satco Mogul to Medium Reducer (92/406)
- WESTEK Light Control 360 Motion (MLC169BC)
- Panels Light Fixture Parts