Shop All Cable Sleeves
Panduit
Yellow cable identification sleeve for 2
Mfr # NWSLC2-2Y
Zoro # G3144708
product price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color Yellow
- Material Flexible PVC
- Length 2.25 in
- Width 0.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NWSLC2-2Y
- Zoro # G3144708
- UPC # 7498344877
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 2.25 in |
Width | 0.28" |
Overall Length | 2 in |
Details
Material of Construction | PVC |
Color | Yellow |
Material | Flexible PVC |
Type | Identification Sleeve |
For Use With | Labels: S200X150YAJ (Laser/Inkjet) or S200X150VATY (Thermal Transfer Printer) |
Standards | RoHS Compliant |
Product Color | Yellow |
Product Material | Polyvinyl Chloride (PVC) |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Compatibility | Panduit Printers: S200X150YAJ (Laser / Inkjet), S200X150VATY (Thermal Transfer Printer) |
Product Name | NWSLC2-2Y Cable Identification Sleeve |
Product Class | Signs, Labels & Identification |
Cable Type | 2mm Simplex |
Description
Yellow cable identification sleeve for 2mm simplex cable, 2" Length, 100 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V (HBL7486)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-25)
- Panduit Cable Sleeves