Shop All Wire Markers
Panduit
Wrte-On Vny Clth, Calibratn, Gr/wh, PK25
Mfr # PCWL-CAL
Zoro # G0419804
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CALIBRATION
- Color White on Green
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCWL-CAL
- Zoro # G0419804
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1 1/2" |
Label Height | 5/8" |
Details
Item | Quality Label |
Legend | CALIBRATION |
Color | White on Green |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Write-On |
Description
Wrte-On Vny Clth,Calibratn,Gr/wh,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR HANDYMAN WORK GLOVESHIGH DEXTERITY-LAR (125L)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk25 (DL40BTB25)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT Tt, Selflamlbl, 2" x 1.5", 0.5"h, Wh, PK5000 (S200X150VATY)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- Panduit Wire Markers