Shop All Raceway Fittings
Panduit
Workstation Outlet Center Offset Box
Mfr # T70WC2IW
Zoro # G2152132
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Off White
- Raceway Type Low Voltage
- For Use With Pan-Way(R) Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70WC2IW
- Zoro # G2152132
- UPC # 074983726165
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 1/8 in |
Width | 7 1/2 in |
Height | 2 1/8 in |
Width (In.) | 7 1/2 in |
Height (In.) | 2 1/8 in |
Length (In.) | 5 1/8 in |
Length (Straight Wireway) | 5.2 in |
Overall Length (m) | 0.1 |
Overall Length (ft.) | 0.43 |
Overall Width (mm) | 195 |
Overall Width (In.) | 7.52 |
Overall Height (In.) | 2.09 |
Overall Height (mm) | 53.1 |
Description
Workstation Outlet Center Offset Box, Series T-70, Material of Construction PVC, Color Off White, Height (In.) 2 1/8 in, Length (In.) 5 1/8 in, Width (In.) 7 1/2 in, For Use With Pan-Way(R) Raceways, Features Designer Profile, Highly Tamper Resistant, Snap-On Faceplates, Function Two-piece box and bracket accept any standard electrical outlet., Mounting Snap On, Standards CE Compliant, UL 95425, UL E116129, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- Panduit Raceways