Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray
Mfr # HN2X4LG6
Zoro # G3062534
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HN2X4LG6
- Zoro # G3062534
- UPC # 074983028580
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 2 in |
Overall Length (m) | 1.8 |
Overall Width (mm) | 55.1 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 2.17 |
Slot Width (mm) | 5 |
Overall Height (In.) | 4.1 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 104.1 |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 2 3/16 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, QO, 54 Spaces (QOC54UF)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (29583201)
- QUEST TECHNOLOGY INTERNATIONAL Low-Voltage Drywall Mud Ring - Dual-Gang (VHT-8498)
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X2LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL12X12LG-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- Panduit Wire Ducts