Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray
Mfr # HN2X3LG6
Zoro # G2504065
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HN2X3LG6
- Zoro # G2504065
- UPC # 074983028573
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 3 1/16 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 2 in |
Slot Width (In.) | 0.2 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 55.1 |
Overall Height (mm) | 77.7 |
Overall Width (In.) | 2.17 |
Overall Height (In.) | 3.06 |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 2 3/16 in, Height 3 1/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 108kA (CHSPT2ULTRA)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- DAYTON Control Transformer, 100 VA, 60 °C, 24V AC, 277V AC (4MTP4)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D (CWD4LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- Panduit Wire Ducts