Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 2.17x1.98In, 6Ft, White
Mfr # HN2X2WH6
Zoro # G1601896
product price: $43.05
/ea
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HN2X2WH6
- Zoro # G1601896
- UPC # 074983028641
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 2 in |
Slot Height | 1.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 2 in |
Details
Item | Wiring Duct for Hinged Covers |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed |
Compatible Cover Style | Hinged |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 2 3/16 in, Height 2 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- PANDUIT Deep Junction Box, PVC, Boxes (JBP1DIW)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 3 D (F1X3WH6)
- FLEXIBLE TECHNOLOGIES M-Ke Thermaflex Flexible Hvac Duct - 5 Inch Diameter R6.0 (0558-0500-0001-10)
- Panduit Wire Ducts