Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 1.75x3.06In, 6Ft, White
Mfr # HN1.5X3WH6
Zoro # G0371576
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HN1.5X3WH6
- Zoro # G0371576
- UPC # 074983028634
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 3 1/16 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 1 1/2 in |
Overall Height (In.) | 3.06 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 1.75 |
Overall Width (mm) | 44.5 |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 77.7 |
Slot Width (mm) | 5 |
Overall Length (ft.) | 6 |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 1 3/4 in, Height 3 1/16 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 2" x 5" x 1' (6-Pack) (F2X5WH6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- Panduit Wire Ducts