Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray
Mfr # HN1.5X3LG6
Zoro # G2217302
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HN1.5X3LG6
- Zoro # G2217302
- UPC # 074983028559
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 3 1/16 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 1 1/2 in |
Overall Length (m) | 1.8 |
Overall Height (In.) | 3.06 |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 77.7 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 44.5 |
Overall Width (In.) | 1.75 |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 1 3/4 in, Height 3 1/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- Panduit Wire Ducts