Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 1.75x1.98In, 6Ft, White
Mfr # HN1.5X2WH6
Zoro # G1697884
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HN1.5X2WH6
- Zoro # G1697884
- UPC # 074983028627
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 in |
Slot Height | 1.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 1 1/2 in |
Overall Height (mm) | 50.3 |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 1.98 |
Overall Width (mm) | 44.5 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 1.75 |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 1 3/4 in, Height 2 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Zinc M10 HEX Nut For Cable Tray (CT0048-10-03)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- Panduit Wire Ducts