Shop All Wire Ducts
Panduit
Wiring Duct Wire Retainer, Beige, PK100
Mfr # FWR-C
Zoro # G0767151
product price: $97.89
/pk 100, $0.98/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Beige
- Material Lead-Free PVC
- Length 3.88"
- Width 0.70"
- Application Wire Retainer and Labeling Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FWR-C
- Zoro # G0767151
- UPC # 7498334875
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 3.88" |
Width | 0.70" |
Overall Length | 3.88 in |
Compatible Duct Width (In.) | 4 |
Overall Length (In.) | 3.88 |
Compatible Duct Height (mm) | 98.7 |
Overall Width (mm) | 17.8 |
Overall Width (In.) | 0.7 |
Overall Length (mm) | 98.7 |
Compatible Duct Width (mm) | 76.2 |
Details
Item | Wiring Duct Wire Retainer,Beige,PK100 |
Color | Dark Beige |
Material | Lead-Free PVC |
Application | Wire Retainer and Labeling Device |
Compatible Duct Type | F |
Product Type | Wire Retainer for Types F and HN Wiring Duct |
Note | Wire Retainer for Types F and HN Wiring Duct |
Compatibility | Types F and HN Wiring Duct |
Cable Manager Type | Cable Retainer |
Product Color | Dark Beige |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | Cable Retainer |
Product Class | Wiring Duct Accessories |
Description
Wiring Duct Wire Retainer,Beige,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 25 PK (509107-025)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- Panduit Wire Ducts