Shop All Cable Clamps & Clips
Panduit
Wiring Duct Snap-Clip Bracket, PK100
Mfr # SNS1.5-C
Zoro # G0793368
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Width 1.50"
- Material Spring Steel
- Overall Length 100 ft
- Application Snap Clip Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SNS1.5-C
- Zoro # G0793368
- UPC # 7498325243
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.50" |
Overall Length | 100 ft |
Screw Size | #6-32 x 1/4 (User Supplied) |
Compatible Duct Width (In.) | 1.5 |
Compatible Duct Width (mm) | 38.1 |
Details
Item | Wiring Duct Snap-Clip Bracket,PK100 |
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Product Type | Snap-Clip Mounting Bracket |
Compatible Duct Type | NE |
Cable Manager Type | Duct |
Product Name | Panduct Wiring Duct |
Certifications & Standards | RoHS |
Additional Information | Type NE Wiring Duct |
Product Line | Panduct |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct Snap-Clip Bracket,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-20)
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange (500795)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- Panduit Cable Clamps & Clips