Shop All Wire Ducts
Panduit
Wiring Duct Divider Wall, Gray, 6 ft. L
Mfr # D2H6
Zoro # G3333671
original price:
$19.69
5% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Solid 2 in Nominal Height Duct
- Material PVC
- Length 72 in
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D2H6
- Zoro # G3333671
- UPC # 074983348787
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Height | 2" |
Length (Straight Wireway) | 6 ft |
Overall Height | 1 13/16 in |
For Nominal Duct Height | 2 in |
Overall Length (ft.) | 6 |
Overall Width (In.) | 0.75 |
Overall Height (mm) | 45.4 |
Compatible Duct Height (mm) | 50.8 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 19 |
Overall Height (In.) | 1.79 |
Compatible Duct Height (In.) | 2 |
Description
Wiring Duct Divider Wall, Divider Type Solid, For Nominal Duct Height 2 in, Material PVC, Color Gray, For Use With Solid 2 in Nominal Height Duct, Length 72 in, Standards UA508A, UL 94V-0, UL 508, Overall Height 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- Panduit Wire Ducts