Shop All Wire Ducts
Panduit
Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct
Mfr # C1.5LG6-F
Zoro # G2482277
original price:
$14.33
5% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 1 1/2 in Wiring Duct
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C1.5LG6-F
- Zoro # G2482277
- UPC # 074983004683
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 0.35" |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 1 1/2 in |
Compatible Duct Width (In.) | 1.5 |
Compatible Duct Width (mm) | 38.1 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 8.9 |
Overall Height (In.) | 0.35 |
Overall Width (In.) | 1.75 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 44.5 |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 1/2 in, Length 72 in, For Use With 1 1/2 in Wiring Duct, Color Gray, Width 1 3/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- Panduit Wire Ducts