Shop All Wire Ducts
Panduit
Wiring Duct Corner Strip with 1" Bend Radius Control, Light Gray, 1' (6-Pack)
Mfr # CSC1LG6
Zoro # G607479497
product price: $61.95
/pk 6, $10.33/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- For Use With PVC Wiring Duct
- Material PVC
- Width 1.35 in
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CSC1LG6
- Zoro # G607479497
- UPC # 7498381426
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1.35 in |
Overall Length | 72 in |
Overall Width (mm) | 34.3 |
Bend Radius (In.) | 1 |
Overall Width (In.) | 1.35 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Length (mm) | 1828.8 |
Overall Length (In.) | 72 |
Bend Radius (mm) | 25.4 |
Details
Item | Wiring Duct Corner Strip with 1" Bend Radius Control |
Color | Light Gray |
For Use With | PVC Wiring Duct |
Material | PVC |
Application | Panduct® Duct Corner Strip |
Product Type | Wiring Duct Corner Strip with Bend Radius Control |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
1 Inch 254mm Bend Radius Corner Strip, 6 foot 18m Lgth
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 240/480V AC (MT0200B)
- JANDORF Rotary Switch 2 Speed (61206)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 2" x 1' (6-Pack), Light Gray (D2X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- Panduit Wire Ducts