Shop All Wire Management Tools
Panduit
Wireendhldr, #28-#16 Awg, #8screw, PK100
Mfr # WEH-E8-C
Zoro # G0420732
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With QB-BASE120-Q, QB-BASE175-Q, and QB-S8-500-C
- Height 1.22"
- Overall Length 0.77 in
- Application Secures Wire Ends while Harness is being Fabricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # WEH-E8-C
- Zoro # G0420732
- UPC # 7498361095
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Height | 1.22" |
Overall Length | 0.77 in |
Width | 0.37" |
Depth | 0.77" |
Overall Height (mm) | 30.75 |
Screw Size | #8 |
Overall Height (In.) | 1.21 |
Overall Length (In.) | 0.77 |
Overall Width (mm) | 9.4 |
Overall Width (In.) | 0.37 |
Overall Length (mm) | 19.51 |
Description
Wireendhldr,#28-#16 Awg,#8screw,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Flanged Inlet Locking Receptacle 2P 3W 125V (HBL7551)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PRECISION BRAND PRODUCTS Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002" (20425)
- Panduit Wire Management Tools