Shop All Wire Ducts
Panduit
Wire Retainer, for D/F Duct, PK100
Mfr # WRS-A-C10
Zoro # G0795973
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Lead-Free PVC
- Width 1 in
- Height 0.82 in
- Application Wire Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WRS-A-C10
- Zoro # G0795973
- UPC # 7498325255
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1 in |
Height | 0.82 in |
Overall Length | 1.35 in |
Overall Length (mm) | 34.3 |
Compatible Duct Height (mm) | 34.3 |
Compatible Duct Height (In.) | 1.35 |
Compatible Duct Width (mm) | 50.8 |
Overall Length (In.) | 1.35 |
Overall Width (In.) | 1 |
Compatible Duct Width (In.) | 2 |
Overall Height (In.) | 0.82 |
Overall Width (mm) | 25.4 |
Overall Height (mm) | 20.8 |
Details
Item | Wire Retainer,for D/F Duct,PK100 |
Color | White |
Material | Lead-Free PVC |
Application | Wire Retainer |
Product Type | Wire Retainer |
Product Class | Wire Routing, Management & Protection |
Description
Wire Retainer,for D/F Duct,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- Panduit Wire Ducts