Shop All Wire Ducts
Panduit
Wire Retainer, 5" Wide Slot Duct, PK100
Mfr # WR5-C
Zoro # G0421073
product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Width 0.75 in
- Height 0.95 in
- Compatible Duct Width (mm) 152.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WR5-C
- Zoro # G0421073
- UPC # 7498368602
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.75 in |
Height | 0.95 in |
Compatible Duct Width (mm) | 152.4 |
Overall Width (mm) | 19 |
Overall Width (In.) | 0.75 |
Overall Height (In.) | 0.95 |
Overall Height (mm) | 24.2 |
Overall Length (In.) | 3.68 |
Overall Length (mm) | 93.4 |
Compatible Duct Height (In.) | 5 |
Compatible Duct Width (In.) | 6 |
Compatible Duct Height (mm) | 127 |
Overall Length | 3.68 in |
Description
Panduct® type G wiring duct wire retainer, use with 3x5 - 4x5 or 6x4 duct width, use with 3x5 - 4x5 or 6x4 duct height, ABS, black, 100 pc. package quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC (RIB2401B2G)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- Panduit Wire Ducts