Shop All Wire Ducts
Panduit
Wire Retainer, 4" Wide Slot Duct, PK100
Mfr # WR4-C
Zoro # G0795949
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Width 0.5 in
- Overall Length 3.79 in
- Application Wire Retainer and Labeling Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WR4-C
- Zoro # G0795949
- UPC # 7498368601
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.5 in |
Overall Length | 3.79 in |
Compatible Duct Height (In.) | 4 |
Overall Width (In.) | 0.5 |
Overall Height (In.) | 0.77 |
Compatible Duct Height (mm) | 101.6 |
Overall Length (mm) | 96.2 |
Compatible Duct Width (In.) | 4 |
Overall Width (mm) | 12.7 |
Compatible Duct Width (mm) | 101.6 |
Overall Height (mm) | 19.6 |
Overall Length (In.) | 3.79 |
Details
Item | Wire Retainer,4" Wide Slot Duct,PK100 |
Color | Black |
Material | ABS |
Application | Wire Retainer and Labeling Device |
Product Type | Wire Retainer |
Compatible Duct Type | G |
Product Name | Cable Retainer |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Color | Black |
Cable Manager Type | Cable Retainer |
Product Class | Wire Routing, Management & Protection |
Description
Wire Retainer,4 In. Wide Slot Duct,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray (HN1.5X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- Panduit Wire Ducts