Shop All Wire Ducts
Panduit
Wire Retainer, 2" Wide Slot Duct, PK100
Mfr # WR2-C
Zoro # G0795757
original price:
$89.45
7% off
new price: $82.65
/pk 100, $0.83/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Width 2"
- Overall Length 1.79 in
- Application Used to Contain Wiring when Cover is Removed and Can Also be Used As a Labeling Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WR2-C
- Zoro # G0795757
- UPC # 7498368599
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 0.77 in |
Overall Length | 1.79 in |
Compatible Duct Height (mm) | 101.6 |
Overall Length (In.) | 1.79 |
Compatible Duct Width (mm) | 50.8 |
Compatible Duct Width (In.) | 2 |
Overall Width (In.) | 0.5 |
Compatible Duct Height (In.) | 4 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 19.6 |
Overall Height (In.) | 0.77 |
Overall Length (mm) | 45.4 |
Details
Item | Wire Retainer,2" Wide Slot Duct,PK100 |
Color | Black |
Material | ABS |
Application | Used to Contain Wiring when Cover is Removed and Can Also be Used As a Labeling Device |
Product Type | Wire Retainer |
Product Name | Cable Retainer |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Cable Manager Type | Cable Retainer |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Description
Wire Retainer,2 In. Wide Slot Duct,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 3 In. 2-Hole PVC Strap (E977LCCAR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 25A, 250V AC, Indicating (FRN-R-25ID)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 (TNC75X75LG2)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- Panduit Wire Ducts