Shop All Wire Markers
Panduit
Wire Marker Card, .36"x1.5", 125-149, PK25
Mfr # PCM-125-149
Zoro # G0422701
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 125 to 149
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-125-149
- Zoro # G0422701
- UPC # 7498394004
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 23/64" |
Details
Item | Wire Marker Card |
Legend | 125 to 149 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '125-149'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Controlled Access Zone Restricted Access Sign, D662PB (D662PB)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10 (86410)
- 3M PELTOR Hygiene Kit, F/ MT32H01 and MT32H02 (HY7)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- Panduit Electrical Labels