Shop All Wire Markers
Panduit
Wire Marker Card, .27" x 1.5", 67-99, PK25
Mfr # PCM-67-99
Zoro # G0421721
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 67 to 99
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-67-99
- Zoro # G0421721
- UPC # 7498394002
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 17/64" |
Details
Item | Wire Marker Card |
Legend | 67 to 99 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '67-99'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- GVS-RPB Gas Cartridge, PX5 Combination HEPA OV/A (03-893)
- 3M Head Harness (6897)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- Panduit Electrical Labels