Shop All Wire Markers
Panduit
Wire Marker Card, .27" x 1.5", 34-66, PK25
Mfr # PCM-34-66
Zoro # G0414161
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34 to 66
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-34-66
- Zoro # G0414161
- UPC # 7498394001
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 17/64" |
Details
Item | Wire Marker Card |
Legend | 34 to 66 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '34-66'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Tt, Selflamlbl, 2" x 1.5", 0.5"h, Wh, PK5000 (S200X150VATY)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- Panduit Wire Markers