Shop All Wire Markers
Panduit
Wire Marker Card, .27" x 1.5", 1-33, PK25
Mfr # PCM-1-33
Zoro # G0414125
product price: $61.89
/pk 25, $2.48/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 33
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-1-33
- Zoro # G0414125
- UPC # 7498394000
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 1 to 33 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.27 In. x 1.5 In.,1-33,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17762)
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- Panduit Electrical Labels