Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", P, PK25
Mfr # PCM-P
Zoro # G0422482
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend P
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-P
- Zoro # G0422482
- UPC # 7498394315
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | P |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, 'P'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, M, Gold/Yellow, Unlined, Elkskin, PR (48WU05)
- MCR SAFETY MCR Safety N9690L Ninja Ice Gloves, Arcylic Terry Inner, Black, Large, 1 Pair (N9690L)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- BSC PREFERRED E-A-Rsoft Yellow Neons Earplugs Refill, 500PK (S-12514)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- Panduit Electrical Labels