Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", N, PK25
Mfr # PCM-N
Zoro # G0422552
product price: $62.99
/pk 25, $2.52/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend N
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-N
- Zoro # G0422552
- UPC # 7498394313
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | N |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.25 In. x 1.5 In.,N,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- KONG Mechanics Gloves, 2XL, Lime/Black, Spandex (KRIG-06-XXL)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 5 1 pc, 3PK (844815)
- ARCLITE Arc Rated Rain Jacket, L (1503JFOL)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- Panduit Wire Markers