Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", L3, PK25
Mfr # PCM-L3
Zoro # G0421283
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend L3
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-L3
- Zoro # G0421283
- UPC # 7498394505
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | L3 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, 'L3'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- Panduit Wire Markers