Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", L2, PK25
Mfr # PCM-L2
Zoro # G0420680
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend L2
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-L2
- Zoro # G0420680
- UPC # 7498394504
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | L2 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.25 In. x 1.5 In.,L2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Black (FP-FMN100087-4A)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- ACUDOR Safety Ladder Extension (SLE-Y)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on Yellow (18058)
- Panduit Electrical Labels