Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", L1, PK25
Mfr # PCM-L1
Zoro # G0420635
product price: $61.89
/pk 25, $2.48/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend L1
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-L1
- Zoro # G0420635
- UPC # 7498394503
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | L1 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, 'L1'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Reserved Parking Only Sign 12" x 18" (A61011)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 468K49 (468K49)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (ST1130)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 2.00 (T200X000VT1Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- Panduit Wire Markers