Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", G, PK25
Mfr # PCM-G
Zoro # G0422589
product price: $62.99
/pk 25, $2.52/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend G
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-G
- Zoro # G0422589
- UPC # 7498394306
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | G |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.25 In. x 1.5 In.,G,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- LYLE Maximum Load Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0276-RD_14x10)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-YL)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, M (BW4030)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- Panduit Electrical Labels