Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", B, PK25
Mfr # PCM-B
Zoro # G0423365
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend B
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-B
- Zoro # G0423365
- UPC # 7498394301
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | B |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, 'B'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- SUPERIOR TOUCH Open Finger Gloves, Knit, PU Palm, 9, PR (SSXPU3OF-9)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- Panduit Electrical Labels