Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 9, PK25
Mfr # PCM-9
Zoro # G0414049
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 9
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-9
- Zoro # G0414049
- UPC # 7498393009
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 9 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '9'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- GUARDIAN PURE SAFETY GROUP CB BACKER PLATE 6X6-GALVANI (10685)
- WELLS LAMONT Glv Duck Thnsulat Xl (1075XLK)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- Panduit Wire Markers