Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 8, PK25
Mfr # PCM-8
Zoro # G0414082
product price: $63.85
/pk 25, $2.55/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-8
- Zoro # G0414082
- UPC # 7498393008
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 8 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '8'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 14 Men's Miner Boot Steel Work Boot, Black (53531)
- HONEYWELL NORTH Leather Glove, Drivers, 8M, Tan, PR (248DI/8M)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- Panduit Wire Markers