Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 52, PK25
Mfr # PCM-52
Zoro # G0422473
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 52
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-52
- Zoro # G0422473
- UPC # 7498393052
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 52 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '52'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Mesh T-Shirt w/2" Reflective Tape & Front Pocket, L (SSTLB)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472U07 (472U07)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN6)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Tt, Selflamlbl, 2" x 1.5", 0.5"h, Wh, PK5000 (S200X150VATY)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- Panduit Wire Markers