Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 51-75
Mfr # PCMCP-51-75
Zoro # G0422421
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 51 to 75
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Pre-Printed, Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCMCP-51-75
- Zoro # G0422421
- UPC # 7498394432
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 51 to 75 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Pre-Printed, Write-On |
Description
PCM Cloth Wire Marker Card Combo Pkg, 1 Card Ea '51-75'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- NMC Danger Flammable Material Sign, D117RB (D117RB)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- JACKSON SAFETY Universal Protective Face Shield (14955)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- Panduit Wire Markers