Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 5, PK25
Mfr # PCM-5
Zoro # G0414204
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-5
- Zoro # G0414204
- UPC # 7498393005
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 5 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.25 In. x 1.5 In.,5,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Restricted Area Authorized Personnel Only Sign, W10AB (W10AB)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, L (TUS009-L)
- PROJEX Plastic Heavy Duty Anti-Skid Pad Black Round 2 in. W , 4PK (P0028)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- Panduit Wire Markers