Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 4, PK25
Mfr # PCM-4
Zoro # G0414012
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-4
- Zoro # G0414012
- UPC # 7498393004
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 4 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.25 In. x 1.5 In.,4,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Mat Door Rubber Blue 18X30In (06ABSHE-11-3L)
- SAFETYPOSTER.COM Safety Poster, Remove Doubt, Lock It, ENG (P0841)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X080UPT)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- Panduit Electrical Labels