Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 34, PK25
Mfr # PCM-34
Zoro # G0422683
product price: $57.29
/pk 25, $2.29/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 34
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-34
- Zoro # G0422683
- UPC # 7498393034
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 34 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '34'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- PANDUIT ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00", C400X600YX1 (C400X600YX1)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- Panduit Electrical Labels