Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 31, PK25
Mfr # PCM-31
Zoro # G0421703
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 31
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-31
- Zoro # G0421703
- UPC # 7498393031
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 31 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '31'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- NMC Four Digit Placard 1993 (DL400R)
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 7, PR (37-145)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- Panduit Electrical Labels