Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 27, PK25
Mfr # PCM-27
Zoro # G0420653
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 27
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-27
- Zoro # G0420653
- UPC # 7498393027
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 27 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '27'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- Panduit Wire Markers