Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 24, PK25
Mfr # PCM-24
Zoro # G0421755
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 24
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-24
- Zoro # G0421755
- UPC # 7498393024
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 24 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '24'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- SIGNMISSION Sign, 3.5" H, 5" W, NOTICE Video Surveillance In Use On These Premises Sign, Landscape, 10PK (OS-NS-D-35-L-16813-10PK)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- Panduit Electrical Labels