Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 22, PK25
Mfr # PCM-22
Zoro # G0420890
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 22
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-22
- Zoro # G0420890
- UPC # 7498393022
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 22 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '22'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- NMC Green Alum Locks (AL1G)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X12BYL)
- NMC Danger Moving Machinery Sign, 10 in Height, 14 in Width, Rigid Plastic (D305RB)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- PANDUIT Voltage Marker, Vinyl, 24V DC, 4.50"W x (PCV-24VDCBY)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- Panduit Electrical Labels