Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 19, PK25
Mfr # PCM-19
Zoro # G0421904
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 19
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-19
- Zoro # G0421904
- UPC # 7498393019
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 19 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '19'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- Panduit Wire Markers